Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dia Crimped Wire Wheel, .003" Fill, 1/4" Arbor Hole

  • Mfr # 16461

  • Zoro # G400711947


product price: $21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Max. RPM
20000
Application
Manufacturing
Fill Material
Stainless Steel
Wire Dia.
0.003 in
Overall Length
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16461
Zoro #
G400711947
UPC #
12382164614
Country of Origin
United States

Dimensions

Wire Dia.
0.003 in
Overall Length
0.95 in
Trim Length
1/4 in
Face Width
3/16 in
Width
0.9 in
Height
0.25 in

Details

Max. RPM
20000
Application
Manufacturing
Fill Material
Stainless Steel
Material Application
Stainless Steel

Description

Weiler 1" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/4" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.