Zoro Homepage

1" Flat Marking Brush Ox Hair 1-3/8" Trim Length Round Handle

  • Mfr # 41021

  • Zoro # G3233505


product price: $13.19
/ea
Sold in multiples of 12 for $158.28

Key Features

Brush Style
Flat Marking
Brush Size
1"
Basic Bristle Material
Natural
Bristle Material
Ox Hair
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41021
Zoro #
G3233505
UPC #
-
Country of Origin
United States

Dimensions

Brush Size
1"
Brush Thickness
3/16 in
Length
1-3/8"

Details

Item
Paint Brush
Brush Style
Flat Marking
Basic Bristle Material
Natural
Bristle Material
Ox Hair
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Brush Handle Style
Round
Basic Coating Type
All Paints and Coatings
Features
Single Stroke, Round Black Handle
Color
Black (Handle)

Description

Paint Brush, Brush Style Flat Sash, Brush Size 1 in, Bristle Stiffness Soft, Basic Handle Material Wood, Handle Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.