Zoro Homepage

1" Nylox End Brush, .022/320SC Fill

  • Mfr # 10155

  • Zoro # G300712075


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Wire Dia.
0.022 in
Max. RPM
10000 RPM
Fill Material
Abrasive Nylon
Trim Length
7/8 in
Overall Length
2.7000 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10155
Zoro #
G300712075
UPC #
12382101558
Country of Origin
United States

Dimensions

Wire Dia.
0.022 in
Trim Length
7/8 in
Overall Length
2.7000 Inches

Details

Max. RPM
10000 RPM
Fill Material
Abrasive Nylon

Description

Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. Deburring small recessed areas and internal part features. 320 grit. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.