Zoro Homepage

1" Nylox End Brush, .035/180SC Fill

  • Mfr # 10156

  • Zoro # G400712142


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Abrasive Material
Abrasive Nylon
Bristle Length
7/8 IN
Overall Length
2.7000 Inches
Max. RPM
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10156
Zoro #
G400712142
UPC #
12382101565
Country of Origin
United States

Dimensions

Bristle Length
7/8 IN
Overall Length
2.7000 Inches

Details

Abrasive Material
Abrasive Nylon
Max. RPM
10000

Description

Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.