Zoro Homepage

1" Nylox End Brush, .040/120SC Fill

  • Mfr # 10157

  • Zoro # G500712165


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Max. RPM
10000
Brush Dia.
1 in
Abrasive Material
Silicon Carbide
Bristle Length
7/8 in
Wire Dia.
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10157
Zoro #
G500712165
UPC #
12382101572
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Bristle Length
7/8 in
Wire Dia.
0.040 in
Overall Length
2.6500 Inches

Details

Max. RPM
10000
Abrasive Material
Silicon Carbide
Item
End Brush
Color
Gray

Description

Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.