Zoro Homepage

1" Polyflex Encapsulated Crimped Wire End Brush, .0104" Steel Fill

  • Mfr # 35350

  • Zoro # G300711535


product price: $27.99
/ea
Sold in multiples of 10 for $279.90

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Wire Dia.
0.01 in
Overall Length
2.6500 Inches
Max. RPM
14,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35350
Zoro #
G300711535
UPC #
12382353506
Country of Origin
United States

Dimensions

Wire Dia.
0.01 in
Overall Length
2.6500 Inches
Bristle Length
7/8 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
14,000 RPM
Primary Material Application
Steel

Description

Weiler 1" Polyflex Encapsulated Crimped Wire End Brush features a burgundy elastomer that gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. 1/4" stem for use on die grinder and right angle air die grinder. Burgundy elastomer gradually wears exposing consistent short trim for maximum aggression and long-life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.