
1" Power Tube Brush, .005" Stainless Steel Fill, 1" Brush Length
Mfr # 21340
Zoro # G000711828
product price:Â $6.75
/ea
Sold in multiples of 10 for $67.50
Key Features
Overall Length
3-1/2 in
Wire Dia.
0.005 in
Fill Material
Stainless Steel
Max. RPM
2000
Application
Manufacturing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21340
Zoro #
G000711828
UPC #
12382213404
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Wire Dia.
0.005 in
Width
1 in
Height
1 in
Details
Fill Material
Stainless Steel
Max. RPM
2000
Application
Manufacturing
Material Application
Stainless Steel
Description
Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.