1" Power tube Brush .006" Steel Wire Fill 2-1/2" Brush Length
Mfr # 21114V
Zoro # G2676488
product price:Â $13.65
/eaKey Features
Item - Spiral and Tube Brush
Spiral Brush
Brush Dia.
1 in
Brush Length
2 1/2 in
Overall Length
5 1/2 in
Wire Dia.
0.006 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21114V
Zoro #
G2676488
UPC #
012382211103
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Brush Length
2 1/2 in
Overall Length
5 1/2 in
Wire Dia.
0.006 in
Shank Size
0.25 in
Trim Length
2-1/2"
Stem Diameter
1/4 in
Details
Item
Double Spiral Tube Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Double
For Use With
Drills, Drill Presses, CNC Machines, Power Tools
Max. RPM
2,000 RPM
Operating Speed - Maximum
2,000 RPM
Brush Material
Steel
Compatible Tool Type
CNC Machine, Drill Press, Drill
Stem Style
Double
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.