1" Power Tube Brush, .008" Steel Wire Fill, 5/8" Brush Length

  • Mfr # 21041

  • Zoro # G700712279


product price:  $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Overall Length
2-1/4 in
Wire Dia.
0.008 in
Fill Material
Steel
Max. RPM
2000
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21041
Zoro #
G700712279
UPC #
12382210410
Country of Origin
United States

Dimensions

Overall Length
2-1/4 in
Wire Dia.
0.008 in
Height
1/2 in
Width
1 in

Details

Fill Material
Steel
Max. RPM
2000
Material Application
Steel

Description

Weiler 1" Burrite Power Tube Brush is Ideal for cleaning and deburring internal threads on steel parts. 1/8" stem diameter for use on CNC, drills and drill presses. Features a single continuous length of stainless steel stem wire filled with a tuft of crimped wire to provide aggressive flat side action. Single continuous length of stainless steel stem wire. Filled with a tuft of crimped wire to provide an aggressive flat side action. Ideal for cleaning and deburring internal threads. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.