Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length

  • Mfr # 21125

  • Zoro # G700712088


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Overall Length
5-1/2 in
Wire Dia.
0.01 in
Fill Material
Stainless Steel
Max. RPM
2000
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21125
Zoro #
G700712088
UPC #
12382211257
Country of Origin
United States

Dimensions

Overall Length
5-1/2 in
Wire Dia.
0.01 in
Height
1 in
Width
1 in

Details

Fill Material
Stainless Steel
Max. RPM
2000
Material Application
Stainless Steel

Description

Weiler 1" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on stainless steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features four stem wires and a double spiral of straight wire fill material. Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.