1" Varnish Brush, Poly/Nylon Fill, 2-1/4" Trim Len, Red Foam Handle

  • Mfr # 40058

  • Zoro # G000715888


product price: $5.91
/ea
Sold in multiples of 12 for $70.92

Key Features

Brush Style
Varnish Brush
Brush Size
2 1/4"
Bristle Material
Polystyrene/ Nylon
Brush Thickness
0.5 in
Brush Length
8.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40058
Zoro #
G000715888
UPC #
12382400583
Country of Origin
United States

Dimensions

Brush Size
2 1/4"
Brush Thickness
0.5 in
Brush Length
8.65 in
Brush Width
1.8 in
Trim Length
2-1/4 in

Details

Brush Style
Varnish Brush
Bristle Material
Polystyrene/ Nylon
Application
Facility Maintenance

Description

Smooth paint flow. 7/16 in thickness. 2-1/4 in trim length. Comfortable Foam Grip Handle. Red Foam Handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.