1" Vortec Pro Parts Cleaning Brush Nylon Fill Foam Round Sash Handle

  • Mfr # 25221

  • Zoro # G3590067


product price: $3.19
/ea
Sold in multiples of 12 for $38.28

Key Features

Handle Material
Foam
Handle Shape
Straight
Bristle Length
2 1/2 in
Bristle Material
Nylon
Overall Length
11 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25221
Zoro #
G3590067
UPC #
-
Country of Origin
China

Dimensions

Bristle Length
2 1/2 in
Overall Length
11 3/16 in

Details

Item
Parts Washer Brush
Handle Material
Foam
Handle Shape
Straight
Bristle Material
Nylon
Features
Chisel Trim, Reliable and Efficient Brushes

Description

Parts Washer Brush, Bristle Material Nylon, Handle Material Foam, Handle Shape Straight, Overall Length 11 3/16 in, Bristle Length 2 1/2 in, Features Chisel Trim, Reliable and Efficient Brushes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.