1" Vortec Pro Parts Cleaning Brush Tampico Fill Foam Round Sash Handle

  • Mfr # 25222

  • Zoro # G3590076


product price: $3.32
/ea
Sold in multiples of 12 for $39.84

Key Features

Color
Gray
Features
Chisel Trim, Reliable and Efficient Brushes
Product Type
Cleaning Brush
Overall Length
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25222
Zoro #
G3590076
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 3/8 in

Details

Item
Cleaning Brush
Color
Gray
Features
Chisel Trim, Reliable and Efficient Brushes
Product Type
Cleaning Brush

Description

Cleaning Brush, Product Type Cleaning Brush, Color Gray, Features Chisel Trim, Reliable and Efficient Brushes, Overall Length 11 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.