10" Crimped Filament Nylox Wheel, .040/120SC Fill, 3-1/4" Arbor Hole

  • Mfr # 83440

  • Zoro # G700712231


product price: $126.99
/ea
Sold in multiples of 2 for $253.98
Free Shipping & Returns

Key Features

Max. RPM
1800
Grit
120
Face Width
1 in
Application
Aerospace
Overall Length
9.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83440
Zoro #
G700712231
UPC #
12382834401
Country of Origin
United States

Dimensions

Face Width
1 in
Overall Length
9.85 in
Wire Dia.
0.040 in
Trim Length
2-5/16 in
Height
0.95 in
Width
9.9 in

Details

Max. RPM
1800
Grit
120
Application
Aerospace
Fill Material
Abrasive Nylon
Grain Type
Silicon Carbide
Performance Level
High-Performance

Description

Composite hub construction for high performance in precision applications. 13/16 in thickness through arbor. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.