10" Crimped Filament Nylox Wheel, .040/80SC Fill, 3-1/4" Arbor Hole

  • Mfr # 83450

  • Zoro # G100712299


product price:  $126.99
/ea
Sold in multiples of 2 for $253.98
Free Shipping & Returns

Key Features

Max. RPM
1800
Grit
80
Fill Material
Abrasive Nylon
Trim Length
2-5/16 in
Overall Length
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83450
Zoro #
G100712299
UPC #
12382834500
Country of Origin
United States

Dimensions

Trim Length
2-5/16 in
Overall Length
9.9 in
Wire Dia.
0.040 in
Face Width
1 in
Width
9.95 in
Height
0.9 in

Details

Max. RPM
1800
Grit
80
Fill Material
Abrasive Nylon
Application
Aerospace; Deburing, Surface Prep, Finish & Cleaning
Grain Type
Silicon Carbide

Description

Composite hub construction for high performance in precision applications. 13/16 in thickness through arbor. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.