Zoro Homepage

10" Deck Scrub Brush White Tampico Fill

  • Mfr # 44028

  • Zoro # G3607829


product price: $8.59
/ea
Sold in multiples of 12 for $103.08

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Brown
Brush Length
10 in
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44028
Zoro #
G3607829
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Brush Length
10 in
Handle Length
10 in
Brush Width
2 in
Bristle Length
2 in
Overall Length
10 in
Trim Length
2 in
Head Width
2 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Brown
Handle Color
Natural
Bristle Material
Tampico
Handle Material
Wood
Item
Scrub Brush
Color Coding System
No
Chemical Resistant
No
Features
Block Material is Wood
Temperature Resistant
No
FDA Compliant
No
Acid Resistant
No

Description

Scrub Brush, Bristle Firmness Stiff, Bristle Material Tampico, Handle Material Wood, Brush Length 10 in, Handle Length 10 in, Head Width 2 in, Bristle Color Brown, Overall Length 10 in, Chemical Resistant No, Features One Threaded and One Tapered Handle Hole, Handle Color Natural, Temperature Resistant No, FDA Compliant No, Acid Resistant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.