Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Driveway Coater, Black Tampico Fill

  • Mfr # 73180

  • Zoro # G900715797


product price: $9.38
/ea
Sold in multiples of 12 for $112.56

Key Features

Length
10.05 in
Width
3.3 in
Height
3.3 in
Fill Material
Tampico
Trim Length
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73180
Zoro #
G900715797
UPC #
12382731809
Country of Origin
United States

Dimensions

Length
10.05 in
Width
3.3 in
Height
3.3 in
Trim Length
2-5/8 in

Details

Fill Material
Tampico

Description

Ideal for Applying Blacktop Driveway and Parking Lot Dressings or Asphalt, Sealers or Roof Coatings. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.