10 in. x 0.014 in. Narrow Face Crimped Wire Wheels

  • Mfr # 804-01250-12

  • Zoro # G015751444


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Max. RPM
4,000
Brush Dia.
10 in
Bristle Trim Length
2-1/2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-01250-12
Zoro #
G015751444
UPC #
655093573520
Country of Origin
China

Dimensions

Brush Dia.
10 in
Bristle Trim Length
2-1/2 in

Details

Number of Pieces
2
Max. RPM
4,000
Item - Wire Wheel Brushes
Wire Wheel Brush
Material
Steel

Description

Features -Flexible brushing action -Can be mounted in multiples Specifications - Arbor Diameter: 1 in. - Diameter: 10 in. - Face Plate Thickness: 5/8 in. - Face Width: 3/4 in. - Filter Material: Steel - Thickness: 5/8 in. - Size: 2in H x 10in L - Trim Length: 2 1/2 in. - Wire Material: Steel - Wire Size: 0.014 in. - Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.