Shop WEILER
See all product information
Create Account
10" Knot Wire Wheel
- Mfr # 08178
- Zoro # G0768111
product price:Â
$
79.59
/ea
Sold in multiples of 2 for
$159.18
Key Features
Mounting Type
Arbor Hole
Max. RPM
4500
Arbor Hole Size
3/4"
Abrasive Material
Steel
Brush Dia.
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08178
- Zoro #
- G0768111
- UPC #
- 12382081782
- Country of Origin
- United States
Dimensions
- Arbor Hole Size
- 3/4"
- Brush Dia.
- 10"
- Wire Dia.
- 0.014"
Details
- Mounting Type
- Arbor Hole
- Max. RPM
- 4500
- Abrasive Material
- Steel
- Material
- Steel
- Item
- Weiler 10In Knot Wire Wheel
Description
Weiler 10In Knot Wire Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.