Zoro Homepage

11/16" Nylox Brush, .022/320SC Crimped Fill, 2" Brush Len

  • Mfr # 21133

  • Zoro # G200712137


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Overall Length
5 in
Wire Dia.
0.022 in
Fill Material
Abrasive Nylon
Max. RPM
2000
Grit
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21133
Zoro #
G200712137
UPC #
12382211332
Country of Origin
United States

Dimensions

Overall Length
5 in
Wire Dia.
0.022 in
Width
0.69 in
Height
0.69 in

Details

Fill Material
Abrasive Nylon
Max. RPM
2000
Grit
320
Grain Type
Silicon Carbide

Description

Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.