
11/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length
Mfr # 21144
Zoro # G800712087
product price:Â $5.09
/ea
Sold in multiples of 10 for $50.90
Key Features
Overall Length
3-1/2 in
Wire Dia.
0.005 in
Fill Material
Steel
Max. RPM
2000
Application
Manufacturing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21144
Zoro #
G800712087
UPC #
12382211448
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Wire Dia.
0.005 in
Width
0.69 in
Height
0.69 in
Details
Fill Material
Steel
Max. RPM
2000
Application
Manufacturing
Material Application
Steel
Description
Weiler 11/16" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on steel parts. 3/16" stem diameter for use on corded/cordless hand drill, drill press, drilling machine, CNC/milling/automatic machine. Features a single continuous length of stainless steel stem wire filled with a single spiral of crimped wire for a more flexible brushing action. Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.