Zoro Homepage

1/2" Banded Nylox End Brush, .035/180SC Crimped Fill

  • Mfr # 11161

  • Zoro # G200712038


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Bristle Length
3/8 IN
Overall Length
2.5000 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11161
Zoro #
G200712038
UPC #
12382111618
Country of Origin
United States

Dimensions

Bristle Length
3/8 IN
Overall Length
2.5000 Inches

Description

Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. Has a grit size of 18. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.