
1/2" Coated Cup Crimped Wire End Brush, .0104" Stainless Steel Fill
Mfr # 11011
Zoro # G800711653
product price: $12.55
/eaSold in multiples of 10 for $125.50
Key Features
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Overall Length
2.5000 Inches
Max. RPM
25000
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11011
Zoro #
G800711653
UPC #
12382110116
Country of Origin
United States
Dimensions
Overall Length
2.5000 Inches
Details
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
25000
Primary Material Application
Stainless Steel
Description
Weiler 1/2" Coated Cup Crimped Wire End Brush features a solid end construction and very flexible brushing action. ideal for more demanding light-duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder and right angle die grinders. A solid end construction. Very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.