Zoro Homepage

1/2" Crimped Wire End Brush, .014" Stainless Steel Fill

  • Mfr # 10015

  • Zoro # G100711674


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Brush Dia.
2.45 in
Wire Dia.
0.014 in
Overall Length
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015
Zoro #
G100711674
UPC #
12382100155
Country of Origin
United States

Dimensions

Brush Dia.
2.45 in
Wire Dia.
0.014 in
Overall Length
0.85 in
Height
0.9 in
Bristle Length
7/8 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
22,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Weiler 1/2" Crimped Wire End Brush features a solid end construction and very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. 1/4" stem for use on die grinder and right angle air die grinder. A solid end construction. Very flexible brushing action. Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.