Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Knot Wire End Brush, .0104" Steel Fill

  • Mfr # 10208

  • Zoro # G200712106


product price: $22.15
/ea
Sold in multiples of 10 for $221.50

Key Features

Bristle Type
Knot
Abrasive Material
Steel
Compatible Tool Type
CNC/Milling/Automatic Machine; Die Grinder; Drill; Drill Press; Right Angle Die Grinder; Straight Grinder
Brush Dia.
0.85 in
Wire Dia.
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10208
Zoro #
G200712106
UPC #
12382102081
Country of Origin
United States

Dimensions

Brush Dia.
0.85 in
Wire Dia.
0.010 in
Overall Length
2.85 in
Height
0.9 in
Bristle Length
1-1/8 in

Details

Bristle Type
Knot
Abrasive Material
Steel
Compatible Tool Type
CNC/Milling/Automatic Machine; Die Grinder; Drill; Drill Press; Right Angle Die Grinder; Straight Grinder
Max. RPM
22,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Weiler 1/2" Knot Wire End Brush features a hollow end, heavy-duty brushing action with some flexibility for more demanding cleaning and deburring applications in recessed areas on steel, armored steel, cast iron, ductile iron and tool steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, die grinder, drill, drill press, right angle die grinder and straight grinder. Hollow end and heavy duty brushing action with some flexibility. Provides a light duty brushing action suitable for very small recessed areas. Ideal for more demanding cleaning applications in recessed areas. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.