Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Pilot Bonding End Brush .004" Crimped SS Wire Fill 1/8"-Dia Pilot

  • Mfr # 10057

  • Zoro # G3151176


product price: $31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Bristle Length
3/8 IN
Wire Dia.
0.005 IN
Max. RPM
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10057
Zoro #
G3151176
UPC #
-
Country of Origin
China

Dimensions

Bristle Length
3/8 IN
Wire Dia.
0.005 IN

Details

Item
Pilot End Brush
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
20000
Primary Material Application
Steel

Description

Pilot End Brush, Product Type End Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.