Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Polyflex Encapsulated End Brush, .0104" Steel Fill, 1/4" Stem

  • Mfr # 35340

  • Zoro # G800712452


product price: $17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Wire Dia.
0.010 IN
Overall Length
2.5000 Inches
Max. RPM
18000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35340
Zoro #
G800712452
UPC #
12382353407
Country of Origin
United States

Dimensions

Wire Dia.
0.010 IN
Overall Length
2.5000 Inches

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
18000
Primary Material Application
Steel

Description

Weiler 1/2" Polyflex Encapsulated Crimped Wire End Brush features a burgundy elastomer that gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. 1/4" stem for use on die grinder and right angle air die grinder. Burgundy Elastomer Gradually Wears Exposing Consistent Short Trim for Maximum Aggression and Long Life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.