Zoro Homepage

12" Smoothing Brush, White Tampico Fill

  • Mfr # 74078

  • Zoro # G300712129


product price: $12.29
/ea
Sold in multiples of 12 for $147.48

Key Features

Bristle Material
Tampico
Brush Width
4.2 in
Length
12.55 in
Industry Type
Facility Maintenance
Height
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74078
Zoro #
G300712129
UPC #
12382740788
Country of Origin
United States

Dimensions

Brush Width
4.2 in
Length
12.55 in
Height
0.95 in
Trim Length
2 in

Details

Bristle Material
Tampico
Industry Type
Facility Maintenance

Description

White tampico fiber bristles resist heat and can be used in wet or dry conditions on smooth or semi-smooth surfaces. Wood block is heavier than typical plastic blocks and is better suited for moderate to heavy use. Hole allows the brush to be hung for storage. Ideal for Smoothing Wallpaper. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.