12" Standard Twist Knot Wire Wheel .020" Steel Fill 1-1/4" Arbor Hole
Mfr # 09719
Zoro # G4801680
product price:Â $128.99
/ea
Sold in multiples of 2 for $257.98
Free Shipping & Returns
Key Features
Max. RPM
4500
Abrasive Material
Steel
Brush Dia.
12"
Fill Material
Steel
Bristle Type
Standard Twist Knot Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09719
Zoro #
G4801680
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
12"
Wire Dia.
0.020"
Face Width
5/8 in
Bristle Diameter
0.02 in
Details
Max. RPM
4500
Abrasive Material
Steel
Fill Material
Steel
Bristle Type
Standard Twist Knot Wire
For Use With
Bench Grinder
Item
Arbor Hole
Compatible Tool Type
Bench Grinder
Operating Speed - Maximum
4,500 RPM
Description
Arbor Hole, Bristle Type Standard Twist Knot Wire, Brush Dia. 12 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.02 in, Compatible Tool Type Bench Grinder, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.