12" Standard Twist Knot Wire Wheel, .023" Steel Fill, 2" Arbor Hole

  • Mfr # 9870

  • Zoro # G100712428


product price: $157.99
/ea
Sold in multiples of 50 for $7,899.50
Free Shipping & Returns

Key Features

Max. RPM
5000
Face Width
3/4 in
Wire Dia.
0.023 in
Fill Material
Steel
Trim Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9870
Zoro #
G100712428
UPC #
12382098704
Country of Origin
United States

Dimensions

Face Width
3/4 in
Wire Dia.
0.023 in
Trim Length
2-1/4 in
Overall Length
12 in
Width
12 in
Height
1.1 in

Details

Max. RPM
5000
Fill Material
Steel
Application
Deburing, Surface Prep, Finish & Cleaning
Material Application
Steel

Description

Weiler 12" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 2" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. 13/16 in T at face plate. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.