Zoro Homepage

12" x 1/8" TIGER AO Type 1 Large Cutting Wheel, A30S, 1" A.H

  • Mfr # 57030

  • Zoro # G300942267


product price: $8.45
/ea
Sold in multiples of 25 for $211.25

Key Features

Abrasive Material
Aluminum Oxide
Application
Cutting
Color
Black
Grade
S
Wheel Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57030
Zoro #
G300942267
UPC #
12382570309
Country of Origin
United States

Dimensions

Connector Size
1 in
Overall Thickness
3/32 in

Details

Abrasive Material
Aluminum Oxide
Application
Cutting
Color
Black
Grade
S
Wheel Type
Type 1
Grit
30

Description

Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation. Thin cutting wheels deliver accurate, clean cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.