
14" Crimped Filament Nylox Wheel, .022/320SC Fill, 5-1/4" Arbor Hole
Mfr # 83910
Zoro # G700711609
product price: $213.99
/eaSold in multiples of 2 for $427.98
Free Shipping & Returns
Key Features
Max. RPM
1800
Grit
320
Face Width
1-1/8 in
Wire Dia.
0.022 in
Fill Material
Abrasive Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83910
Zoro #
G700711609
UPC #
12382839109
Country of Origin
United States
Dimensions
Face Width
1-1/8 in
Wire Dia.
0.022 in
Trim Length
3-3/4 in
Overall Length
14.45 in
Width
13.95 in
Height
1.95 in
Details
Max. RPM
1800
Grit
320
Fill Material
Abrasive Nylon
Application
Aerospace; Deburing, Surface Prep, Finish & Cleaning
Grain Type
Silicon Carbide
Description
Composite hub construction for high performance in precision applications. 15/16 in thickness at face plate. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.