14" Crimped Filament Nylox Wheel, .040/120SC Fill, 5-1/4" Arbor Hole

  • Mfr # 83940

  • Zoro # G400711572


product price: $195.99
/ea
Sold in multiples of 2 for $391.98
Free Shipping & Returns

Key Features

Max. RPM
1800
Grit
120
Fill Material
Abrasive Nylon
Face Width
1-1/8 in
Trim Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83940
Zoro #
G400711572
UPC #
12382839406
Country of Origin
United States

Dimensions

Face Width
1-1/8 in
Trim Length
3-3/4 in
Overall Length
13.9 in
Wire Dia.
0.040 in
Height
1.35 in
Width
13.95 in

Details

Max. RPM
1800
Grit
120
Fill Material
Abrasive Nylon
Application
Aerospace; Deburing, Surface Prep, Finish & Cleaning
Grain Type
Silicon Carbide

Description

Composite hub construction for high performance in precision applications. 120 grit. 15/16 in thickness at face plate. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.