1/4" Dia Pencil End Brush .0104" SS Wire 3/4" Trim L 3-3/4" Overall L

  • Mfr # 99823

  • Zoro # G2479256


product price: $25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Bristle Type
straight wire
Abrasive Material
Stainless Steel
Compatible Tool Type
drills and drill presses
Bristle Length
3/4 IN
Brush Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99823
Zoro #
G2479256
UPC #
-
Country of Origin
United States

Dimensions

Bristle Length
3/4 IN
Brush Dia.
1/4 in
Wire Dia.
0.01 in
Overall Length
3 3/4 in
Abrasive Shank Size
1/4 in

Details

Item
End Brush
Bristle Type
straight wire
Abrasive Material
Stainless Steel
Compatible Tool Type
drills and drill presses
Max. RPM
8,000 RPM
Primary Material Application
Steel

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Brush Dia. 1/4 in, Wire Dia. 0.01 in, Grit Not Applicable, Overall Length 3 3/4 in, Color Not Applicable, Operating Speed - Maximum 8,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.