1/4" Hand Tube Brush, .003" Wire Fill, 1-1/2" Brush Length

  • Mfr # 21100

  • Zoro # G800711806


product price: $6.95
/ea
Sold in multiples of 10 for $69.50

Key Features

Overall Length
7 in
Fill Material
Stainless Steel
Height
0.25 in
Application
Facility Maintenance
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21100
Zoro #
G800711806
UPC #
12382211004
Country of Origin
United States

Dimensions

Overall Length
7 in
Wire Dia.
0.003 in
Height
0.25 in
Width
0.25 in

Details

Fill Material
Stainless Steel
Application
Facility Maintenance

Description

Ideal for hand use. Straight wire fill allows for easy manual insertion into inside diameter. Loop handle. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.