14" High Density Standard Twist Knot Wire Wheel, .0118" Steel Fill, 2"

  • Mfr # 8300

  • Zoro # G300712136


product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns

Key Features

Max. RPM
5000
Trim Length
2-1/2 in
Fill Material
Steel
Wire Dia.
0.012 in
Face Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300
Zoro #
G300712136
UPC #
123820830074
Country of Origin
United States

Dimensions

Trim Length
2-1/2 in
Wire Dia.
0.012 in
Face Width
3/4 in
Overall Length
14 in
Height
0.9 in
Width
14 in

Details

Max. RPM
5000
Fill Material
Steel
Material Application
Steel

Description

Weiler 14" High Density Standard Twist Knot Wire Wheel Brush is engineered for maximum performance in production applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 2" arbor hole for use on automated equipment such as dedicated gear deburring machines. Engineered for maximum performance in production applications. For use on automated equipment such as dedicated gear deburring machines. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.