Zoro Homepage

14 in Dia, 3/32 in Thick, Aluminum Oxide, 36 Grit

  • Mfr # 57086

  • Zoro # G000942536


product price: $13.05
/ea
Sold in multiples of 10 for $130.50

Key Features

Overall Diameter
14 in
Overall Thickness
3/32 in
Grit
36
Primary Material Application
Steel; Stainless Steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57086
Zoro #
G000942536
UPC #
12382570866
Country of Origin
United States

Dimensions

Overall Diameter
14 in
Overall Thickness
3/32 in

Details

Grit
36
Primary Material Application
Steel; Stainless Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4400
Application
Cutting; Metal Fabrication; Building & Construction
Color
Black
Hardness
T
Compatible Tool Type
Chop Saw
Wheel Type
Type 1

Description

Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation. Thin cutting wheels deliver accurate, clean cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.