Zoro Homepage

1/4" Miniature End Brush, Stiff Hair Fill, 1/8" Stem

  • Mfr # 26131

  • Zoro # G900711904


product price: $2.19
/ea
Sold in multiples of 144 for $315.36

Key Features

Bristle Type
Stiff Hair
Abrasive Material
Horsehair
Brush Dia.
1/4 in
Overall Length
2.1 in
Max. RPM
37,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26131
Zoro #
G900711904
UPC #
12382261313
Country of Origin
United States

Dimensions

Brush Dia.
1/4 in
Overall Length
2.1 in
Height
0.3 in
Bristle Length
3/8 in

Details

Bristle Type
Stiff Hair
Abrasive Material
Horsehair
Max. RPM
37,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Weiler 1/4" Miniature Stiff Hair End Brush contains natural hair fill for scratch-free cleaning of small parts or for buffing and polishing features such as slots and groves using abrasive compounds. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Plastic ferrule cup to protect internal surfaces during use. For use with flexible shaft tool and high speed pencil grinder power tools. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.