Zoro Homepage

1/4" Miniature Nylox End Brush, .018/500SC Fill

  • Mfr # 26138

  • Zoro # G600711907


product price: $3.95
/ea
Sold in multiples of 144 for $568.80

Key Features

Abrasive Material
Abrasive Nylon
Brush Dia.
2.05 in
Overall Length
1/4 in
Max. RPM
37,000 RPM
Primary Material Application
Cleaning, Deburring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26138
Zoro #
G600711907
UPC #
12382261382
Country of Origin
United States

Dimensions

Brush Dia.
2.05 in
Overall Length
1/4 in
Height
0.3 in
Bristle Length
3/8 in

Details

Abrasive Material
Abrasive Nylon
Max. RPM
37,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Weiler 1/4" Miniature Nylox Abrasive Nylon End Brush features a plastic ferrule cup to protect internal surfaces during use. Can be used in automated applications for precision deburring and finishing of small part features or for buffing and polishing without compounds. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Plastic ferrule cup to protect internal surfaces during use. Nylox abrasive nylon fill for buffing and polishing without compounds. Can be used in automated applications for precision deburring and finishing of small part feature. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.