1/4" Power Tube Brush, .003" Steel Wire Fill, 9/16" Brush Length

  • Mfr # 21000

  • Zoro # G400712098


product price:  $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Overall Length
2.13 in
Wire Dia.
0.003 in
Fill Material
Steel
Max. RPM
2000
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21000
Zoro #
G400712098
UPC #
12382210007
Country of Origin
United States

Dimensions

Overall Length
2.13 in
Wire Dia.
0.003 in
Height
0.1 in
Width
1/4 in

Details

Fill Material
Steel
Max. RPM
2000
Material Application
Steel

Description

Weiler 1/4" Burrite Power Tube Brush is Ideal for cleaning and deburring internal threads on steel parts. 3/32" stem diameter for use on CNC, drills and drill presses. Features a single continuous length of stainless steel stem wire filled with a tuft of crimped wire to provide aggressive flat side action. Single continuous length of stainless steel stem wire. Filled with a tuft of crimped wire to provide an aggressive flat side action. Ideal for cleaning and deburring internal threads. . .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.