Zoro Homepage

14.5 in L, 3.6 in D, 11.65 in W

  • Mfr # 49011

  • Zoro # G000715840


product price: $6.45
/ea
Sold in multiples of 20 for $129.00

Key Features

Depth
3.6 in
Length
14.5 in
Width
11.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49011
Zoro #
G000715840
UPC #
12382490119
Country of Origin
United States

Dimensions

Depth
3.6 in
Length
14.5 in
Width
11.65 in

Description

Reliable and efficient tray at a value price. Rust-proof. 9" Economy Plastic Tray. Reliable and Efficient Tray at a Value Price. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.