Zoro Homepage

15" Extra High Density Knot Wire Wheel, .020" Steel Fill, 2"

  • Mfr # 9840

  • Zoro # G100712275


product price: $161.99
/ea
Sold in multiples of 50 for $8,099.50
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9840
Zoro #
G100712275
UPC #
12382098407
Country of Origin
United States

Description

Weiler 15" Extra High Density Standard Twist Knot Wire Wheel Brush is engineered for maximum performance in production applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 2" arbor hole for use on automated equipment such as dedicated gear deburring machines. Engineered for maximum performance in production applications. For use on automated equipment such as dedicated gear deburring machines. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.