15" High Density Standard Twist Knot Wire Wheel, .020" Steel Fill, 2"
- Mfr # 9990
- Zoro # G800712421
product price:Â
$
122.99
/ea
Sold in multiples of 2 for
$245.98
Free Shipping & Returns
Key Features
Max. RPM
5000
Fill Material
Steel
Wire Dia.
0.020 in
Face Width
3/4 in
Trim Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9990
- Zoro #
- G800712421
- UPC #
- 12382099909
- Country of Origin
- United States
- Max. RPM
- 5000
- Fill Material
- Steel
- Material Application
- Steel
Dimensions
- Wire Dia.
- 0.020 in
- Face Width
- 3/4 in
- Trim Length
- 3 in
- Overall Length
- 15 in
- Height
- 0.9 in
- Width
- 15 in
Description
Weiler 15" High Density Standard Twist Knot Wire Wheel Brush is engineered for maximum performance in production applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 2" arbor hole for use on automated equipment such as dedicated gear deburring machines. Engineered for maximum performance in production applications. For use on automated equipment such as dedicated gear deburring machines. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.