1.5 in. Copper Center Crimped Wire Wheel-.01 Stainless Steel-.38 in.

  • Mfr # 804-16712

  • Zoro # G715751553


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Trim Length
7/16 in
Brush Dia.
1-1/2 in
Material
Stainless Steel
Dia. (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-16712
Zoro #
G715751553
UPC #
12382167127
Country of Origin
United States

Dimensions

Bristle Trim Length
7/16 in
Brush Dia.
1-1/2 in
Dia. (In.)
1.5 in

Details

Item - Wire Wheel Brushes
Wire Wheel Brush
Material
Stainless Steel

Description

Features -Can be mounted in multiples. -Item Diameter - 1.5 in. -Arbor Hole - 3/8 in. -Fill Diameter - 0.008. -Fill Material Stainless Steel. -Face Width - 0.25 in. -Trim Length - 7/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.