Zoro Homepage

18" Driveway Coater with Squeegee, Palmyra Fill

  • Mfr # 73182

  • Zoro # G000715765


product price: $12.15
/ea
Sold in multiples of 12 for $145.80

Key Features

Type
Palmyra Fill
Length
18 in
Width
3.95 in
Height
1.35 in
Trim Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73182
Zoro #
G000715765
UPC #
012382731823
Country of Origin
United States

Dimensions

Length
18 in
Width
3.95 in
Height
1.35 in
Trim Length
2 in

Details

Type
Palmyra Fill
Application
Facility Maintenance

Description

Weiler's 73182 18" Driveway Coater with Squeegee, Palmyra Fill is designed to be used on driveways and parking lots. This driveway coater comes with a squeegee that can be used for applying blacktop driveway and parking lot dressings or asphalt, sealers or roof coatings. It features an adjustable handle to accommodate users of different heights. The low profile design allows you to apply materials without bending over. Weiler's 73182 18" Driveway Coater with Squeegee, Palmyra Fill will help you complete your project faster than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.