Zoro Homepage

1/8" Marking Brush, Black Bristle, 3/4" Trim Length, Long Handle

  • Mfr # 41004

  • Zoro # G000715901


product price: $3.75
/ea
Sold in multiples of 12 for $45.00

Key Features

Width
0.13 in
Length
11.8 in
Height
1/4 in
Trim Length
3/4 in
Fill Material
China Bristle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41004
Zoro #
G000715901
UPC #
12382410049
Country of Origin
United States

Dimensions

Width
0.13 in
Length
11.8 in
Height
1/4 in
Trim Length
3/4 in

Details

Fill Material
China Bristle

Description

1/8 in diameter. Black bristle color. 3/4 in trim length. Lacquered handle. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.