Zoro Homepage

1/8In Watercolor Brush

  • Mfr # 50764

  • Zoro # G3669885


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50764
Zoro #
G3669885
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Abrasive Material
Aluminum Oxide
Grit
60
Series
Big Cat High Density
Maximum Operating Speed
12,000 RPM

Description

Flap Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.