2-1/2" Chip & Oil Brush White Bristle 1-3/4" Trim L Wood Handle
Mfr # 40182
Zoro # G2667799
product price: $0.89
/eaSold in multiples of 12 for $10.68
Key Features
Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40182
Zoro #
G2667799
UPC #
012382401825
Country of Origin
China
Dimensions
Brush Size
2-1/2"
Brush Thickness
3/8 in
Brush Length
1-1/2"
Bristle Length
1 1/2 in
Overall Length
10"
Bristle Thickness
3/8 in
Bristle Width
2 1/2 in
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 2 1/2 in, Bristle Thickness 3/8 in, Bristle Length 1 1/2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Paints, Varnishes, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Surface Texture Smooth, Application Manufacturing, Bristle Color White, Bristle Width 2 1/2 in, Brush Length 1-1/2 In., Ferrule Material Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.