Zoro Homepage

2-1/2" Crimped Wire Utility Cup Brush .014" Steel Fill 1/4" Stem

  • Mfr # 14317

  • Zoro # G0768400


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Mounting Type
Shank
Brush Dia.
2 1/2 in
Trim Length
7/8"
Fill Material
Steel
For Use With
High Speed Die Grinders, Hand Drills, Air Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14317
Zoro #
G0768400
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
2 1/2 in
Trim Length
7/8"
Wire Dia.
0.014 in
Shank Size
1/4"

Details

Mounting Type
Shank
Fill Material
Steel
For Use With
High Speed Die Grinders, Hand Drills, Air Tools
Item - Cup Brushes
Cup Brush
Item
Crimped Wire Cup Brush
Max. RPM
13,000 RPM
Arbor Hole
No Arbor Hole
Operating Speed - Maximum
13,000 RPM

Description

Crimped Wire Cup Brush, Quick Change System Not Applicable, Brush Dia. 2 1/2 in, Wire Dia. 0.014 in, Grit Not Applicable, Color Not Applicable, Operating Speed - Maximum 13,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.