Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Dia Nylox Wheel Brush, .022/120SC Crimped Fill, 5/8"

  • Mfr # 29123

  • Zoro # G100712152


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Max. RPM
10000
Grit
120
Face Width
1/2 in
Overall Length
2.45 in
Trim Length
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29123
Zoro #
G100712152
UPC #
12382291235
Country of Origin
United States

Dimensions

Face Width
1/2 in
Overall Length
2.45 in
Trim Length
11/16 in
Wire Dia.
0.022 in
Height
0.65 in
Width
2.5 in

Details

Max. RPM
10000
Grit
120
Fill Material
Abrasive Nylon
Application
Aerospace
Performance Level
High-Performance
Grain Type
Silicon Carbide

Description

Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.